Learn More
Cole-Parmer™ Small Tough-Spot Labels
Withstand steam-autoclaving, boiling water baths, freezer temperatures, organic solvents, and caustic agents without peeling or falling off. Cole-Parmer™ Small Tough-Spot Labels are made of chemically inert polyester that strongly adheres to all plastics and other materials.
Brand: Cole-Parmer™ 62207-01
Code : NEW
Additional Details : Weight : 0.20000kg
Description
- Pre-cut, peel off labels are the ideal size to fit microcentrifuge tubes and other laboratory containers.
- Withstand temperatures as low as -20°C;-80°C when used with virgin polypropylene tubes.
- Scuff- and smear-resistant.
Specifications
Red | |
0.375 mm | |
–80° when used with virgin polypropylene tubes. Otherwise, –20°C |
Polyester | |
Autoclavable |