missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ Small Translucent PLA Filament
MakerBot™ Translucent PLA Filament is composed of the purest grade resin and designed for use with the MakerBot™ 2 Desktop 3D printer and all fifth generation MakerBot™ Replicator 3D printers.
POA
Specifications
For Use With (Equipment) | Rep Z18, Rep 2, Rep Mini, Rep+, and Rep Mini+ 3D Printers |
---|---|
Product Type | PLA Filament |
Material | PLA |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16381526
|
MakerBot™
MKS-000059 |
Translucent Red |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16391526
|
MakerBot™
MKS-000060 |
Translucent Orange |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16301536
|
MakerBot™
MKS-000061 |
Translucent Yellow |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16311536
|
MakerBot™
MKS-000063 |
Translucent Blue |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16321536
|
MakerBot™
MKS-000064 |
Translucent Purple |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Composed of the purest grade resin on the market
- Comprehensively quality tested
- Reduces downtime
- Creates high quality prints
- Filament Diameter: 1.75 mm
- Applications: CAD, Conceptual Modeling, Prototyping, Education, AEC
- Packaging Dimensions (L x W x H): 148 x 148 x 40 mm
Specifications
Rep Z18, Rep 2, Rep Mini, Rep+, and Rep Mini+ 3D Printers | |
PLA Filament | |
PLA |