missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Smart-Retracting Utility Knife

Product Code. 16443639
Click to view available options
Color:
Black/Blue
Unit Size:
Each

Product Code. 16443639

Brand: Slice™ 10558

Only null left
Add to basket
Add to basket

Durable utility cutter features finger-friendly™ safety blade made from advanced ceramics

  • Handle type: smart-retracting
  • Smart retraction requires slider engagement and cutting pressure to keep blade exposed
  • Ergo Pull™ slider reduces strain
  • Compatible blades: Slice™ 10526, 10528
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Ambidextrous design
  • Chemically inert blade never rusts
  • No-tool blade change
  • Fewer blade changes = fewer injuries

Specifications

Handle Type Smart-retracting
Product Type Box Cutter, Utility Knife
Length (English) 6.06 in.
Length (Metric) 154 mm
Material GFN, POM, Stainless Steel, Carbon Steel, Zirconium Oxide
Color Black/Blue
For Use With (Application) Safety Cutting
Includes 1 ceramic blade
No. per Pack 1 Ea.
Weight (English) 2.35 oz.
Weight (Metric) 66.6 g
Width (English) 1.41 in.
Width (Metric) 35.7 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.