missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Smart-Tracker™ Wireless Datalogging Module
Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Now make it simple.
Specifications
Software Type | iPhone 4S, iPhone 5, iPhone 6, iPad 3⁄4, Android |
---|---|
Battery Type | Lithium |
Certifications/Compliance | Bluetooth Certification: FCC, CE |
Sensor Types | Internal Sensor, External PT100 Sensor |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Description
Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Thermo Scientific™ Smart-Tracker™ makes temperature monitoring in the cold chain easy. All you need is a smart phone to wirelessly check stored temperature readings. There is no dedicated equipment, no docking stations and no complex computer installations.
Download the Smart-Tracker mobile app: iPhone | Android
- Track temperature wirelessly and control modules using your smart phone with the Smart-Tracker application
- Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit†
- Share information via the Cloud anywhere in the world
- Bluetooth wireless connection for use in many types of container and enclosures
- Internal sensor: -20° to +60°C or -40° to +85°C
- External PT100 sensor: -200° to +200°C
- Warranty varies by country, please contact us for details
Specifications
iPhone 4S, iPhone 5, iPhone 6, iPad 3⁄4, Android | |
Bluetooth Certification: FCC, CE | |
0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Lithium | |
Internal Sensor, External PT100 Sensor | |
0.44 lb. |
† Subject to network speed and availability