missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Smartsit Low Laboratory Chair
This antimicrobial laboratory chair is on castors and desk height for optimal use.
Brand: Techsit™ TS6001Black
Additional Details : Weight : 19.00000kg
Description
- Easy to clean
- Hard wearing
- Ergonomically designed and contoured seat and back
Specifications
No | |
Yes | |
Yes | |
Twin | |
Ergonomic | |
420 to 530 mm | |
480 mm | |
Steel | |
Cleanroom Class 5 | |
Desk Height |
5 Year | |
No | |
No | |
Yes | |
12 kg | |
150 kg | |
Polyurethane | |
Yes | |
Black |