missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ171 Series Stereo Zoom Microscope
Rotating the zoom knob gives access to the full zoom range of 6,7:1, resulting in a magnification range of 7.5X-50X with standard WF10X/23mm eyepieces. Motic™ SMZ171 Series Stereo Zoom Microscope makes it simple to drive down from sample overview to tiny structures.
Brand: Motic™ 1100200600766
1763.75 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- The Greenough optical system delivers crisp and clear images. Parfocality is ensured while running through the large zoom range of 6,7:1.
- 5 click-stops within the smooth zoom allow a precise reproduction of magnifications for measuring purposes.
- Large Field of View is ensured by the standard 10X/23 eyepieces.
- The large working distance of 110mm gives sufficient space for preparation and repair work, using the stunning depth of view for a convincing 3D upright image.
- The flexibility of the system allows more complex setups with boom stands, external light sources and an upgrade to a complete documentation station.
Specifications
Black/White and frosted glass stage plates and dust cover | |
7.5X to 50X | |
23 mm | |
303 x 239 x 405 mm | |
2 years electrical / 5 years optical & mechanical parts | |
SMZ-171-TLED | |
LED incident and transmitted with independent intensity controls 3w, Transmitted light with tilting reflector (oblique illumination) | |
1 Each |
100/240 V | |
Achromatic | |
Zoom 1:6,7 | |
100/240 V | |
Stereo Microscope with Zoom | |
Trinocular, 45° inclined, 360° rotating, Fixed optical split 50:50 | |
WF 10X/23 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction