missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ171 Series Stereo Zoom Microscope
Rotating the zoom knob gives access to the full zoom range of 6,7:1, resulting in a magnification range of 7.5X-50X with standard WF10X/23mm eyepieces. Motic™ SMZ171 Series Stereo Zoom Microscope makes it simple to drive down from sample overview to tiny structures.
£1130.00 - £2155.00
Specifications
Magnification Power | 7.5X to 50X |
---|---|
Objective Types | Achromatic |
Field of View | 23 mm |
Zoom Range | Zoom 1:6,7 |
Dimensions (L x W x H) | 303 x 239 x 405 mm |
Product Code | Brand | Head Style | Lighting Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Head Style | Lighting Type | Includes | Price | Quantity & Availability | ||||
15190073
|
Motic™
1100200600754 |
Binocular, 45° inclined, 360° rotating | LED incident and transmitted with independent intensity controls 3w | Black/White and frosted glass stage plates and dust cover |
£1830.00
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
15150073
|
Motic™
1100200600758 |
Binocular, 45° inclined, 360° rotating | Requires External Illumination | Black/White stage plate and dust cover |
£1130.00
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||
15110083
|
Motic™
1100200600766 |
Trinocular, 45° inclined, 360° rotating, Fixed optical split 50:50 | LED incident and transmitted with independent intensity controls 3w, Transmitted light with tilting reflector (oblique illumination) | Black/White and frosted glass stage plates and dust cover |
£2155.00
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
||||
15100083
|
Motic™
1100200600762 |
Trinocular, 35° inclined, 360° rotating | Requires External Illumination | Black/White stage plate and dust cover |
£1560.00
Each |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||
Description
- The Greenough optical system delivers crisp and clear images. Parfocality is ensured while running through the large zoom range of 6,7:1.
- 5 click-stops within the smooth zoom allow a precise reproduction of magnifications for measuring purposes.
- Large Field of View is ensured by the standard 10X/23 eyepieces.
- The large working distance of 110mm gives sufficient space for preparation and repair work, using the stunning depth of view for a convincing 3D upright image.
- The flexibility of the system allows more complex setups with boom stands, external light sources and an upgrade to a complete documentation station.
Specifications
7.5X to 50X | |
23 mm | |
303 x 239 x 405 mm | |
Stereo Microscope with Zoom | |
1 Each |
Achromatic | |
Zoom 1:6,7 | |
2 years electrical / 5 years optical & mechanical parts | |
WF 10X/23 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Motic™ SMZ171 Series Stereo Zoom Microscope