missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Snap Cap Vial, Clear Glass

Recommended for HPLC usage.

Brand:  Fisherbrand™ 20 09 0784

16.61 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11580535

  • £26.45 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • A handy and inexpensive vial for uncritical analyses
  • Clear
  • Glass
  • Flat Bottom
Requires: 22mm PE Snap Cap (sold separately, see 11510565).

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Glass
Storage
Polypropylene Box
18.5 mL
48 mm
3rd Hydrolytic Class
No
26 mm
15 mL
Snap Cap
0.3 mL
Flat Bottom
100
ND22
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Quality testing products for all your needs.
    Promo Code: 24134

    Expires2025-03-31

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Snap Cap Vial, Clear Glass > flat bottom,15ml,48mm height

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.