Learn More
Fisherbrand™ Snap Caps
Made from chemically resistant virgin plastic, Bacti-Caps™ provide a firm, positive culture tube closure allowing a controlled gas interchange. They are ideal for use in science, research, and other laboratories.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Description
- Brand Handystep™ and Handystep™ electronic All tips
- Eppendorf™ Multipette™ (not Multipette™ Plus) All tips
- Gilson Distriman™ 1.25/12.5mL sizes
- Ritter Ripette™ All tips
- Tri-continent Easystep™ 0.5, 5 and 50mL
- These Dispenser™ tips are non-sterile and available by gamma irradiation
- These dispenser tips are re-useable
- The adapter for this 25mL dispenser tip is autoclavable
Specifications
Culture Tube Closure | |
Green | |
Rimless Test Tubes |
13 mm | |
100 Pack |