missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Snap/Clip Cap Vial
Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
7 mL
10 mL
15 mL
20 ml
30 mL
Unit Size:
Pack of 140
Pack of 162
Pack of 190
Description
- WHEATON™ Snap/Clip Top Vials are manufactured from clear 5.1 expansion borosilicate glass and use the WHEATON™ 22 mm LDPE Snap/Clip Closure
- Both the vials and caps are particularly suitable for the storage of powders and specimens due to the wide neck opening
- The vials have a snap ring neck finish for the 'flip off' style 22 mm flexible low density polyethylene snap cap
- Snap/Clip Top vials are available in sizes from 7 mL to 30 mL to allow flexibility in your sample storage
- 22 mm LDPE snap caps are sold separately to the vials, and the one size fits all the vial sizes
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 25.5 mm |
| Material | Borosilicate Glass (Type 1, Class B) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 20 ml |
| Autoclavable | Autoclavable |
| Closure Type | Snap/Clip Cap |
| Height (Metric) | 66 mm |
| Quantity | 162/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction