missing translation for 'onlineSavingsMsg'
Learn More

WHEATON™ Snap/Clip Top Closure for Vials

Product Code. 30286505 Shop All Wheaton Science Products Products
Click to view available options
Quantity:
140/Pk.
162/Pk.
190/Pk.
Unit Size:
Pack of 140
Pack of 162
Pack of 190

Product Code. 30286505

Brand: WHEATON™ 105050162

Only null left
Add to basket
Edge
Add to basket

Snap/Clip Top Vial Closures

  • WHEATON™ Snap/Clip Top Vials are manufactured from clear 5.1 expansion borosilicate glass and use the WHEATON™ 22 mm LDPE Snap/Clip Closure
  • Both the vials and caps are particularly suitable for the storage of powders and specimens due to the wide neck opening
  • The vials have a snap ring neck finish for the 'flip off' style 22 mm flexible low density polyethylene snap cap
  • Snap/Clip Top vials are available in sizes from 7 mL to 30 mL to allow flexibility in your sample storage
  • 22 mm LDPE snap caps are sold separately to the vials, and the one size fits all the vial sizes
  • The snap caps are sold in packs of 140, 162 and 190 to match vial quantities
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Diameter (Metric) Outer 22 mm
Material Polyethylene
Pre-slit No
Sterility Non-sterile
Autoclavable Not Autoclavable
Quantity 162/Pk.
Type Snap Cap
For Use With (Equipment) Vial
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.