missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Snap-On™ Pipe Cover
Snap-On™ Markers is a fast and easy way to mark rusty, wet or oily pipes. The Snap-On™ Pipe Cover is a transparent PVC cover on which you can apply any of the markers in our ranges. The result is that your self-adhesive marker remains readable and well protected.
£11.90 - £45.95
Specifications
Certifications/Compliance | Meet ANSI A13.1 requirements |
---|---|
Description | Brady Snap-On Pipe Markers |
Color | Transparent |
Finish | Gloss |
Material | Plastic |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
12779884
|
Brady™
275240 |
228 mm | 200 mm |
£11.90
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12789884
|
Brady™
275241 |
300 mm | 300 mm |
£14.15
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12799884
|
Brady™
275242 |
420 mm | 420 mm |
£45.95
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- Keeps your self-adhesive markers readable and well protected.
Specifications
Meet ANSI A13.1 requirements | |
Transparent | |
Plastic | |
Pipe and valve marking | |
1 Ea. | |
-40°F to +170°F | |
0.030 in. |
Brady Snap-On Pipe Markers | |
Gloss | |
Pipe Marker | |
1 | |
1 Ea. | |
-40°C to +77°C | |
0.762 mm |