missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials

Product Code. p-7070788 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
7 mL
10.5 mL
14 mL
21 mL
28 mL
Unit Size:
Pack of 140
Pack of 162
Pack of 190
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 15374769

Only null left
Add to basket
Add to basket
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Store and display specimens securely and easily. Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials are available in a variety of sizes. Fisherbrand™ snap-on or screw-in polyethylene caps are sold separately.

  • Manufactured from clear Type 1B neutral glass
  • Versatile capacity range from a variety of sizes
  • Can be used with either snap-on or push-in caps
  • Rolled rim for easy cap application
  • Particularly suitable for the storage of powders and dry samples
  • Fisherbrand™ Polyethylene Push-in or Snap-on Caps for Glass Specimen Vials sold separately
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Neutral Glass (Type 1B)
Volume (Metric) 10.5 mL
Closure Type Snap On or Push In Cap
Height (Metric) 46 mm
Closure Size 22 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.