missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Snap Secure, Tamper-Evident Containers
Fisherbrand™ Snap Secure, Tamper-Evident Containers are wide-neck, polypropylene containers suitable for tablets and powder.
£124.00 - £207.00
Specifications
Closure Included | No |
---|---|
Closure Material | Polyethylene |
Closure Type | Tamper-evident |
Color | White |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Label | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Label | Price | Quantity & Availability | ||
15549114
|
Fisherbrand™
|
100 mL | 54 mm (Top) | 62 mm | Area: 41 x 68mm |
£124.00
Pack of 360 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||
15559104
|
Fisherbrand™
|
45 mL | 40 mm (Top) | 57 mm | Area: 34 x 47mm |
£207.00
Pack of 625 |
Estimated Shipment: 17-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Wide neck containers suitable for tablets and powder
- Polyethylene caps have tear-off strip for immediate visual confirmation of product integrity; Caps (P605/10) sold separately
- Suitable for silk screen printing, and dry offset printing in up to 4 colors plus a clear lacquer
- Only supplied in standard carton quantities
Specifications
No | |
Polyethylene | |
Tamper-evident | |
White |