missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Snapper Sediment Sampler

The Snapper sediment sampler is ideal for taking samples of earth, silt and small stones in a variety of different environmental settings such as rivers, lakes and ponds.

Brand:  Sampling Systems™ 5061A-250

Additional Details : Weight : 0.55000kg

Product Code. 17912032

  • £384.64 / Each
Estimated Shipment: 02-08-2024
to see stock.

Description

Description

  • Can be used in conjunction with telescopic rods
  • Spring loaded mechanism closes when it hits firm ground or is given a sharp jolt on the handle
Specifications

Specifications

Sediment Sampler
Autoclavable
250 mL
No
Stainless Steel
8.5 oz.
Reusable
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers