missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Snorkel™ 4-414 Series Green PVC Immersion Gloves
Click to view available options
Size: 10
Description
- Chemical gloves
- Unique rough finished with wet-grip performance
- Jersey lining provide comfort and moderate insulation
- Good cut and abrasion performance
- For confident handling, especially in wet conditions
- Withstands abrasion three times longer than ordinary PVC-coated gloves
- Natural fit for improved dexterity and comfort
Applications:
- Filling, blending and charging of raw materials
- Loading and unloading process equipment
- Opening and draining pumps valves or lines
- Supervision of running operation
- Transferring liquids and solids
- Transferring liquids and solids between vessels and tanks and process equipment

Specifications
Specifications
Back Material | PVC |
Certifications/Compliance | Standards CATEGORY III, EN 374, EN 388 : 3121, ANSI |
Cuff Material | PVC |
Coating Material | PVC |
Laboratory/Cleanroom Use | Yes |
Product Type | Immersion Gloves |
Style | 4-414 |
Glove Cuff Style | Gauntlet |
Lining | Cotton Jersey |
Quantity | 72 Pairs |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Edmont™ Snorkel™ 4-414 Series Green PVC Immersion Gloves >
Spot an opportunity for improvement?Share a Content Correction