missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SnowPack™ Dry Ice Machine

Product Code. p-8002765 Shop All Bürkle Products
Click to view available options
Dimensions (L x W):
50 x 30 mm Tablet
80 x 60 mm Tablet
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10543451

Brand: Buerkle™ 98050030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ SnowPack™ Dry Ice Machine enables you to obtain a -79°C dry ice tablet, without complicated technology and without electricity.

  • Ideal cooling media for sample transport
  • Performance depends on room temperature and pressure
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 50 x 30 mm Tablet
For Use With (Application) Ideal Cooling Media for Sample Transport, Used in Hospitals, Universities, Schools, Institutes, Laboratories, in The Chemical Industry and in Materials Testing Facilities
For Use With (Equipment) CO2 Bottle with Standpipe
Weight (Metric) 50 g
Product Type Snowpack Dry Ice Maker
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.