missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Specific Gravity Hydrometers 200 Series

Shot loaded specific gravity hydrometers for a variety of surface tension ranges.

Brand:  Brannan™ 10/501/0

 View more versions of this product

Product Code. 12871428

  • £17.85 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ 200 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • 250 mm in length
  • Scale subdivision 0.002
  • Accuracy of ± 0.002 specific gravity
  • Includes protective plastic tube
  • Available adjusted for either low or medium surface tension
  • Available for numerous specific gravity ranges
Specifications

Specifications

1 Ea.
0.004 g/mL
ISO 650, 916
Glass
0.8 to 1 g/mL
0.800 to 1.000 g/mL
Specific Gravity Hydrometer
0.002 g/mL
250 mm
Steel Shot
Low surface tension
15.6°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers