missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ M100 Series Specific Gravity Hydrometers
Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M100 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
£18.75 - £21.20
Specifications
Quantity | 1Pack |
---|---|
Type | M100 Specific Gravity Hydrometer |
Accuracy | 0.002g/mL |
Certifications/Compliance | ISO 650, 916 |
Length (Metric) | 250 mm |
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
12881438
|
Brannan™
10/945/0 |
1.10 to 1.20 g/mL |
£21.20
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
12841438
|
Brannan™
10/941/0 |
0.70 to 0.80 g/mL |
£18.75
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
12891438
|
Brannan™
10/946/0 |
1.20 to 1.30 g/mL |
£19.85
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
12801448
|
Brannan™
10/947/0 |
1.30 to 1.40 g/mL |
£21.20
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
12851438
|
Brannan™
10/942/0 |
0.80 to 0.90 g/mL |
£21.20
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
12861438
|
Brannan™
10/943/0 |
0.90 to 1.00 g/mL |
£19.85
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M100 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- Includes protective plastic tube
- 250mm in length
- Scale subdivision 0.002
- Accuracy of 0.002 specific gravity
- Available adjusted for either low or medium surface tension
- Available for numerous specific gravity ranges
Specifications
1Pack | |
0.002g/mL | |
250 mm | |
Relative density of a given liquid with that of water |
M100 Specific Gravity Hydrometer | |
ISO 650, 916 | |
Steel Shot |