missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Specific Gravity Hydrometers M50 Series
Shot loaded specific gravity hydrometers for a variety of surface tension ranges.
£20.54 - £23.30
Specifications
Quantity | 1 Ea. |
---|---|
Type | Specific Gravity Hydrometer |
Accuracy | 0.001 g/mL |
Increments | 0.001 g/mL |
Certifications/Compliance | ISO 650, 916 |
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
12831468
|
Brannan™
10/926/0 |
1.10 to 1.15 g/mL |
£22.60
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
12851468
|
Brannan™
10/928/0 |
1.20 to 1.25 g/mL |
£20.54
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
12841468
|
Brannan™
10/927/0 |
1.15 to 1.20 g/mL |
£22.60
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
12811468
|
Brannan™
10/924/0 |
1.00 to 1.05 g/mL |
£22.60
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
12821468
|
Brannan™
10/925/0 |
1.05 to 1.10 g/mL |
£23.30
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
12861468
|
Brannan™
10/929/0 |
1.25 to 1.30 g/mL |
£22.60
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
Description
Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M50 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- Includes protective plastic tube
- 270 mm in length
- Accuracy of 0.001 specific gravity
- Available for numerous specific gravity ranges
Specifications
1 Ea. | |
0.001 g/mL | |
ISO 650, 916 | |
Steel Shot |
Specific Gravity Hydrometer | |
0.001 g/mL | |
270 mm | |
Relative density of a given liquid with that of water |