missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Soda Glass Melting Point Tubes

Product Code. p-8010710
Click to view available options
Length (Metric):
75 mm
100 mm
Diameter (Metric):
1.30 to 1.40 mm
1.8 to 1.9 mm
Unit Size:
Pack of 1000
Pack of 5000
This item is not returnable. View return policy

Product Code. 12316297

Brand: Jaytec Glass™ CAPMPO100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Heat samples in Soda Glass Melting Point Tubes to determine their melting point. These tubes are made of industry-standard soda lime glass.

  • Designed to be compatible with all major melting point apparatus
  • Available in 75 mm or 100 mm lengths

Specifications

Product Type Melting Point Instrument
Diameter (Metric) 1.30 to 1.40 mm
Length (Metric) 100 mm
Material Soda Lime Glass
Model Open both ends
Packaging Quantity 1000 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.