missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Soda Glass Milk and Cream Pipettes
Soda Glass Milk and Cream Pipettes are for use with thick liquids.
Brand: Jaytec Glass™ MP.679
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Blowout pipettes with wide bore jets for thick liquids
- The last drop in the jet must be blown-out except where shown
- MP.688 (BS.696) NOT to be blown out
Specifications
Soda Lime Glass | |
Delivery of a precise volume in dairy testing | |
±0.02 mL | |
1 mL | |
One-mark Blowout Pipette | |
Butyrometer |
Non-sterile | |
1 | |
Clear | |
355 mm | |
Reusable |