missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Soda Glass S50 Series Specific Gravity Hydrometers
Shot loaded specific gravity hydrometers for surface tension 0.700 to 0.750g/mL
£11.65 - £21.60
Specifications
Quantity | 1Pack |
---|---|
Type | S50 Series Specific Gravity Hydrometer |
Accuracy | 0.002g/mL |
Increments | 0.002 g/mL |
Certifications/Compliance | ISO 650, 916 |
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
12881458
|
Brannan™
10/918/0 |
1.550 to 1.600 g/mL |
£17.25
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12821448
|
Brannan™
10/902/0 |
0.750 to 0.800 g/mL |
£15.95
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
12831448
|
Brannan™
10/903/0 |
0.800 to 0.850 g/mL |
£13.05
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
12841448
|
Brannan™
10/904/0 |
0.850 to 0.900 g/mL |
£14.75
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
12861448
|
Brannan™
10/906/0 |
0.950 to 1.000 g/mL |
£11.65
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
12881448
|
Brannan™
10/908/0 |
1.050 to 1.100 g/mL |
£14.90
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
12801458
|
Brannan™
10/910/0 |
1.150 to 1.200 g/mL |
£19.75
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
12871448
|
Brannan™
10/907/0 |
1.000 to 1.050 g/mL |
£21.60
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
12821458
|
Brannan™
10/912/0 |
1.250 to 1.300 g/mL |
£16.80
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
12831458
|
Brannan™
10/913/0 |
1.300 to 1.350 g/mL |
£14.15
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
12871458
|
Brannan™
10/917/0 |
1.500 to 1.550 g/mL |
£18.85
Each |
In Stock
Log in to see stock. |
|||||
Description
For surface tension 0.700 to 0.750g/mL. Shot loaded, length 190mm, scale subdivisions 0.002, accuracy ±0.002 specific gravity.Specifications
1Pack | |
0.002g/mL | |
ISO 650, 916 | |
Steel Shot |
S50 Series Specific Gravity Hydrometer | |
0.002 g/mL | |
190 mm | |
Relative density of a given liquid with that of water |