missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Soda Glass Specific Gravity Hydrometer
Constructed of Soda glass, steel shot ballast, synthetic wax resin. Brannan™ Soda Glass Specific Gravity Hydrometer compares the relative density of a given liquid with that of water at 15.6°C.
£18.15 - £37.93
Specifications
Quantity | 1Each |
---|---|
Type | Specific Gravity Hydrometer |
Accuracy | ±0.002g/mL |
Increments | 0.002 g/mL |
Certifications/Compliance | ISO 650 and in the (now superseded) 1960 issue of British Standard 718 |
Product Code | Brand | Specific Gravity Range | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | For Use With (Application) | Price | Quantity & Availability | ||||
12871438
|
Brannan™
10/944/0 |
1.00 to 1.10 g/mL | For surface tension 0.700 to 0.800g/mL |
£18.15
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12881428
|
Brannan™
10/502/0 |
1.00 to 1.20 g/mL | For surface tension 0.8 to 1.0g/mL |
£37.93
Each |
In Stock
Log in to see stock. |
||||
Description
Constructed of Soda glass, steel shot ballast, synthetic wax resin. Brannan™ Soda Glass Specific Gravity Hydrometer compares the relative density of a given liquid with that of water at 15.6°C.
The specific gravity 60/60°F scale compares the relative density of a given liquid with that of water, at 60°F (15.6°C).- Constructed of Soda glass, steel shot ballast, synthetic wax resin.
Specifications
1Each | |
±0.002g/mL | |
ISO 650 and in the (now superseded) 1960 issue of British Standard 718 | |
Steel Shot |
Specific Gravity Hydrometer | |
0.002 g/mL | |
250 mm | |
15.6°C |