missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Soda Lime, Extra Pure, SLR, 2.5-5mm, Not Hygroscopic, Granules, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
250 g
500 g
1 kg
5 kg
Packaging:
Plastic keg
Plastic powder jar
Unit Size:
1kg
250g
500g
5kg
Description
Soda Lime, Extra Pure, SLR, 2.5-5mm, Not Hygroscopic, Granules
Specifications
Specifications
| Color | White |
| Physical Form | Solid |
| Quantity | 5 kg |
| Packaging | Plastic keg |
Safety and Handling
Product Identifier
- Soda lime
- Danger
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction