missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Single Use Crimping Bottles
Click to view available options
Capacity (Metric):
10 mL
15 mL
24 mL
50 mL
100 mL
Color:
Amber
Clear
Description
- Available in clear or amber glass for light-sensitive materials
- Manufactured from soda lime glass
- Neck diameter of 20mm
Specifications
Specifications
Capacity (Metric) | 50 mL |
Color | Amber |
Diameter (Metric) Outer Neck | 20 mm |
Material | Soda Lime Glass |
No. per Pack | 130Pack |
Quantity | 130Pack |
Height (Metric) | 73 mm |
Product Type | Crimp Bottle |
Diameter (Metric) | 43 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction