Learn More
Fisherbrand™ Soda Lime Glass Durham Test Tubes
Detects the production of gas by microorganisms. Fisherbrand™ soda lime glass durham test tubes allow visualization of trapped air bubbles.
Brand: Fisherbrand™
77.98 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Additional Details : Weight : 0.41400kg
Description
- Used in microbiology
- Fill durham with solution and insert upside down into a second tube
- Rimless tube facilitates execution
- Wall Thickness: 0.65mm
Specifications
Test tube | |
Soda Lime Glass | |
No | |
Durham Tube |
35 mm | |
300PK | |
8 mm |