missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Durham Test Tubes

Product Code. p-7139315 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
30 mm
35 mm
50 mm
Diameter (Metric):
6.5 mm
7.5 mm
8 mm
Unit Size:
Pack of 1000
Pack of 300

Product Code. 15852275

Only null left
Add to basket
Add to basket

Detects the production of gas by microorganisms. Fisherbrand™ soda lime glass durham test tubes allow visualization of trapped air bubbles.

  • Used in microbiology
  • Fill durham with solution and insert upside down into a second tube
  • Rimless tube facilitates execution
  • Wall Thickness: 0.65mm
TRUSTED_SUSTAINABILITY

Specifications

Description Test tube
Length (Metric) 35 mm
Material Soda Lime Glass
Packaging 300PK
Rimmed No
Diameter (Metric) 8 mm
Product Type Durham Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.