missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Durham Test Tubes
Detects the production of gas by microorganisms. Fisherbrand™ soda lime glass durham test tubes allow visualization of trapped air bubbles.
£32.24 - £130.02
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11932218
|
Fisherbrand™
|
7.5 mm | 50 mm |
£130.02
Pack of 1000 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
11922218
|
Fisherbrand™
|
8 mm | 35 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11912218
|
Fisherbrand™
|
6.5 mm | 30 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Used in microbiology
- Fill durham with solution and insert upside down into a second tube
- Rimless tube facilitates execution
- Wall Thickness: 0.65mm
Specifications
Soda Lime Glass | |
No |