missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Light Wall Rimmed Test Tube
Manufactured from soda lime glass and constructed with light walls. Fisherbrand™ Soda Lime Glass Light Wall Rimmed Test Tubes are ideal for general mixing and laboratory work.
Brand: Fisherbrand™ FB63102
Description
- Features: rimmed light walls
- Withstands: moderate warming
- Complies to: ISO 4142

Specifications
ISO 4142 | |
Soda Lime Glass | |
Yes |
75 mm | |
100 Pack | |
12 mm |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Soda Lime Glass Light Wall Rimmed Test Tube > Dimensions: 12 dia. x 75mmH
Spot an opportunity for improvement?Share a Content Correction