missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Medium Wall Rimless Test Tube
Manufactured from soda lime glass and constructed with medium walls. Fisherbrand™ Soda Lime Glass Medium Wall Rimless Test Tubes are ideal for general mixing and laboratory work.
£19.70 - £52.20
Specifications
Certifications/Compliance | ISO 4142 |
---|---|
Material | Soda Lime Glass |
Quantity | 100 Pack |
Rimmed | No |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
15822265
|
Fisherbrand™
|
12 mm | 75 mm |
£19.70
Pack of 100 |
In Stock
Log in to see stock. |
||||
15862265
|
Fisherbrand™
|
16 mm | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Features: rimless medium walls
- Use for: bacteriological performance
- Complies to: ISO 4142
Specifications
ISO 4142 | |
Soda Lime Glass | |
100 Pack | |
No |