missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Soda Lime Glass Pasteur Pipets

Product Code. p-8000116 Shop All Brand Products
Click to view available options
Length (Metric):
145 mm
225 mm
Unit Size:
Pack of 1000

Product Code. 15212699

Brand: BRAND™ 747720

Only null left
Add to basket
Edge
Add to basket

Constructed of Soda Lime Glass and complies with ISO 7712 standards. BRAND™ Soda Lime Glass Pasteur Pipets include a long, drawn-out capillary tip which is perfect for transferring small volumes of aqueous solutions. Suction end with constriction for a cotton plug allows filtering of small quantities.

  • Constructed of Soda Lime Glass.
  • Complies with ISO 7712 standards.
  • Long, drawn-out capillary tip is perfect for transferring small volumes of aqueous solutions.
  • Suction end with constriction for a cotton plug allows filtering of small quantities.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 7712
Diameter (Metric) Outer 7 mm
Material Soda Lime Glass
Quantity 1000 Pack
Tip Style Capillary
Volume (Metric) 2 mL
Length (Metric) 225 mm
Type Pasteur Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.