missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Soda Lime Glass Staining Troughs with Lid

Fits up to 10 slides. Tray must be ordered separately.

Brand:  BRAND™ 472200

269.94 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 10049670

  • £384.00 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Soda-lime glass construction
  • Dimensions (L x W x H): 105 x 85 x 70mm
  • Includes lid
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Closure Included
Soda Lime Glass
Staining
Lid
105 x 85 x 70 mm
85 mm
Flat
Staining Trough
10 slides
10
105 mm
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Soda Lime Glass Staining Troughs with Lid > Length: 105mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.