missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Soda Lime Glass Culture Tube
Click to view available options
Length (Metric):
40 mm
50 mm
55 mm
70 mm
120 mm
125 mm
150 mm
Diameter (Metric):
8 mm
9.5 mm
10.5 mm
11 mm
12 mm
16 mm
Unit Size:
Pack of 200
Pack of 250
Pack of 500
Description
- Rimmed top
- Unlableled
- Clear soda lime glass
- Uniform bottom
- Disposable
Specifications
Specifications
| Description | Test Tube |
| Length (Metric) | 150 mm |
| Material | Soda Lime Glass |
| Quantity | 250 Pack |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction