missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Soda Lime Glass Culture Tube

Product Code. 11822383
Click to view available options
Length (Metric):
40 mm
50 mm
55 mm
70 mm
120 mm
125 mm
150 mm
Diameter (Metric):
8 mm
9.5 mm
10.5 mm
11 mm
12 mm
16 mm
Unit Size:
Pack of 200
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 11822383

Brand: DWK Life Sciences A404008000711

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use the Soda Lime Glass Culture Tube to view cell cultures in the laboratory. This disposable soda lime glass rim top tube is plain (unlabeled) and features a sturdy, uniform bottom.

  • Rimmed top
  • Unlableled
  • Clear soda lime glass
  • Uniform bottom
  • Disposable
TRUSTED_SUSTAINABILITY

Specifications

Design Type Round bottom
Length (Metric) 40 mm
Packaging 200Pack
Diameter (Metric) 8 mm
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.