missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Soda Lime Glass Culture Test Tubes
Use Soda Glass Cell Culture Test Tubes to analyze cell culture material that are critical to diagnoses and experimentation.
Brand: DWK Life Sciences A410016000711
33.25 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Soda lime glass
- Round bottom
- X250

Specifications
Round-bottom | |
100 mm | |
250 Pack | |
16 mm |
Test Tube | |
Soda Lime Glass | |
Autoclavable |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble Chase™ Soda Lime Glass Culture Test Tubes > Rimless; Dimensions: 16 dia. x 100mmH
Spot an opportunity for improvement?Share a Content Correction