missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Soda Lime Glass Culture Test Tubes

Product Code. 11843370
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
160 mm
180 mm
Diameter (Metric):
6.5 mm
10 mm
11.5 mm
12 mm
13 mm
16 mm
18 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 250

Product Code. 11843370

Brand: DWK Life Sciences A418018000811

Only null left
Add to basket
Add to basket

Use Soda Glass Cell Culture Test Tubes to analyze cell culture material that are critical to diagnoses and experimentation.

  • Soda lime glass
  • Round bottom
  • X250
TRUSTED_SUSTAINABILITY

Specifications

Design Type Round-bottom
Description Test Tube
Length (Metric) 180 mm
Material Soda Lime Glass
Quantity 100 Pack
Autoclavable Autoclavable
Diameter (Metric) 18 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.