missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Vials

Product Code. p-8008559 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
3 mL
9 mL
10 mL
13.5 mL
Unit Size:
Pack of 100

Product Code. 14861582

Only null left
Add to basket
Edge
Add to basket

Use these vials for general mixing and simple laboratory work. Soda Lime Glass Vials will withstand moderate warming (ex. in a water bath).

  • Clear flat bottom vials
  • Supplied with polythene stoppers
  • Available in a variety of sizes

Specifications

Diameter (Metric) Inner 16 mm
Material Soda Lime Glass
Volume (Metric) 10 mL
Includes Push-in cap
No. per Pack 100
Closure Material Polyethylene
Closure Type Push-in Cap
Height (Metric) 75 mm
Quantity 100 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.