missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Uncoated Soda Lime Glass Microscope Slides
Click to view available options
Frosted:
Not Frosted
Edges:
90°, Ground
Quantity:
50 Pieces in Cardboard Box
50/Pk.
Unit Size:
Pack of 2250
Pack of 2500
Description
- Well wettable microscope slides
- Made of soda lime glass of third hydrolytic class
- In compliance with DIN ISO 8037/1
- Pre-cleaned, ready for use, autoclavable
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| No. per Case | 2250 |
| No. per Pack | 50 |
| Edges | 90°, Ground |
| Frosted | Not Frosted |
| Material | Soda Lime Glass Type III, Hydrolytic Class |
| Precleaned | Yes |
| Thickness (Metric) | 1 mm |
| Type | Microscope Slide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction