missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Soda Lime Glass Watch Glasses
Click to view available options
Diameter (Metric):
90 mm
120 mm
150 mm
200 mm
250 mm
Unit Size:
Pack of 10
Description
- Soda lime glass of 3. hydrolytic class
- Variety of diameter sizes
- Fire-polished edges
- Free of cadmium and lead
Specifications
Specifications
| Description | Packing unit is 10 pcs. |
| Material | Soda Lime Glass |
| Shape | Round |
| Type | Watch Glass |
| For Use With (Application) | Used as Beaker Covers |
| For Use With (Equipment) | Used as weighing dishes |
| Interior Finish | Polished |
| Diameter (Metric) | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction