missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, Certified AR for Analysis, 32% Solution, for Nitrogen Determination, Fisher Chemical™
25.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
Specifications
pH | 14 |
Color | Colorless |
Boiling Point | 120°C |
Quantity | 1 L |
Packaging | HDPE plastic bottle |
Physical Form | Liquid |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS05_Corrosive.png)
Product Identifier
- Sodium hydroxide solution 32%
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'