missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 0.5M (0.5N), NIST Standard Concentrate, for Volumetric Analysis, Fisher Chemical™
Click to view available options
Quantity:
1 Ampule
6 Ampules
Specifications
Specifications
Color | Colorless |
Quantity | 6 Ampules |
Packaging | Ampoule |
Physical Form | Liquid |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Documents
Scientific Resources
Brochures
Fisherbrand Focus on pH and electrochemistry
File size: 9.1 MB
Fisherbrand Focus on pH and electrochemistry
File size: 2.5 MB
Safety and Handling

Product Identifier
- Sodium hydroxide 0.5M solution (5M Concentrate)
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Sodium hydroxide
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
54Hours
19Minutes
35Seconds
43New Offer Save Up to 70%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sodium Hydroxide Solution 0.5M (0.5N), NIST Standard Concentrate, for Volumetric Analysis, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction