missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 0.5M (0.5N), NIST Standard Concentrate, for Volumetric Analysis, Fisher Chemical™
29.19 GBP valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Use promo code "23271" to get your promotional price.
Click to view available options
Quantity:
1 Ampule
6 Ampules
Specifications
Color | Colorless |
Quantity | 1 Ampule |
Packaging | Ampoule |
Physical Form | Liquid |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS05_Corrosive.png)
Product Identifier
- Sodium hydroxide solution 0.5M (0.5N) ampoule Solutrate
- Danger
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P315-Get immediate medical advice/attention.
- MIXTURE LIST-Contains : Sodium hydroxide
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'