missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 1M (1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Bp, Fisher Chemical™
Click to view available options
Quantity:
2.5 L
5 L
10 L
Packaging:
Bag in box
HDPE plastic bottle
Plastic container
Descrizione
Sodium Hydroxide Solution 1M (1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Bp

Specifica
Specifica
Color | Colorless |
Boiling Point | 100°C |
Quantity | 5 L |
Packaging | Plastic container |
Vapor Pressure | 23 &20 |
Physical Form | Liquid |
Suggerimenti di prodotto
Customers who viewed this item also viewed
Viewing 1-4 of
Documenti
Scientific Resources
Brochures
Fisherbrand Focus on pH and electrochemistry
File size: 9.1 MB
Fisherbrand Focus on pH and electrochemistry
File size: 2.5 MB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2527810 | Certificate of Analysis | 20/02/2025 | J/7620C/05,J/7620/17,J/7620/15,J/7620C/90,J/7620/24,J/7620/21 |
Sicurezza e movimentazione

Identificativo prodotto
- Sodium hydroxide 1M
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Sodium hydroxide
Special Offers
-
Multiple Manufacturers
Chemical Extravaganza
Shop now and save up to 97% on top-quality products for your lab needs.Promo Code: 25908Expires: 2025-03-31
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Sodium Hydroxide Solution 1M (1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Bp, Fisher Chemical™ >
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto