missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 0.5M (0.5N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
5 L
10 L
Packaging:
Bag in box
HDPE plastic bottle
Plastic container
Description
Sodium Hydroxide Solution , NIST standard solution ready to use, for volumetric analysis
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
pH | 12 |
Color | Colorless |
Boiling Point | 100°C |
Melting Point | 0°C |
Quantity | 2.5 L |
Packaging | HDPE plastic bottle |
Vapor Density | > 1.0 |
Physical Form | Liquid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'