missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ SOFRACOLD Gloves
4.51 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size: 9
Description
- Polypropylene/Lycra™ knitted glove
- The knitting technique helps to obtain a glove that conforms snugly to the hand
- The tight knit (gauge 13) gives the glove perfect support, limits the penetration of dirt and offers a good touch
- The polypropylene/Lycra™ thread offers outstanding protection against the cold, particularly as an underglove
- Blue color makes the glove more soilproof
Specifications
Certifications/Compliance | EN 420-03 EEC Basic standards |
Description | 13 gauge |
Coating Material | Polypropylene, Lycra |
Color | Blue |
Size | 9 |
Length (Metric) | 23 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'