missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ SoftGrip™ Adjustable Volume Single Channel Pipette

With improved volume adjustment accuracy by removing parallax errors.

Brand:  Hamilton™ 55019-40

 View more versions of this product

Product Code. 10395112

  • £340.00 / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in a wide range of volumes
  • Isolated volume adjustment
  • Dual indicator
  • Slim ejection sleeve manufactured from high-strength, chemically resistant polymer
  • Slim design allows the pipette to reach the bottom of narrow tubes without extended tips
  • Universal calibration key that reduces the need for costly calibration services
  • Calibration requires only minutes to perform
  • Tip nozzle ensures a proper fit with universal pipette tips
  • Unique color coding and labeling clearly indicates the working range of the pipettes
Specifications

Specifications

1.60 ±% at 10°C
Blue
Soft
SoftGrip™
100 to 1000 μL
0.12 ±% at 100%
Autoclavable
Universal Pipette Tip
1
Soft Grip Microliter Pipette
2.0μL
1 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers