missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ SoftGrip™ Adjustable Volume Single Channel Pipette

With improved volume adjustment accuracy by removing parallax errors.

Brand:  Hamilton™ 55019-30

 View more versions of this product

Product Code. 10571323

  • £342.00 / Each
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in a wide range of volumes
  • Isolated volume adjustment
  • Dual indicator
  • Slim ejection sleeve manufactured from high-strength, chemically resistant polymer
  • Slim design allows the pipette to reach the bottom of narrow tubes without extended tips
  • Universal calibration key that reduces the need for costly calibration services
  • Calibration requires only minutes to perform
  • Tip nozzle ensures a proper fit with universal pipette tips
  • Unique color coding and labeling clearly indicates the working range of the pipettes
Specifications

Specifications

8.00 ±% at 10°C
Aqua
Soft
SoftGrip™
0.2 to 2 μL
0.60 ±% at 100%
Autoclavable
Universal Pipette Tip
1
Soft Grip Microliter Pipette
0.002μL
1 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers