missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks
Gain the accuracy and precision you expect from your pipette samples every time with these pipette tips.
Brand: Thermo Scientific™ 3732-HR
62.32 GBP valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume
Specifications
300L, Non-Filtered, Non-sterile, Hinged Rack | |
Non-filtered | |
Natural | |
2.26 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
300 μL | |
Non-sterile | |
300L | |
5.75cm | |
Hinged Rack | |
Orange | |
ART SoftFit L |