missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks
GREENER_CHOICE

Product Code. p-162018
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
missing translation for 'unitSize'
Pack of 768
Pack of 960
This item is not returnable. View return policy

Product Code. 11393393

missing translation for 'mfr': Thermo Scientific™ 3721HR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gain the accuracy and precision you expect from your pipette samples every time with these pipette tips.

Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Hinged rack provides easy one-hand access to tips
  • Color-coded inserts allow quick identification of tip volume
TRUSTED_SUSTAINABILITY

Specifications

Description 20L, Non-Filtered, Sterile, Hinged Rack
Volume (Metric) 20 μL
Filtered Non-filtered
Sterility Sterile
Color Natural
Model 20L
Length (English) 1.95 in.
Length (Metric) 4.86cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Hinged Rack
Tip Style Universal
Color Code Red
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.